Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LU50/D/MED/ECO

Lucalox Lamp, HID; B17; Medium Screw E26; 50W

SKU # 04316811347
Type: HID
Bulb Shape: B17
Bulb: B-17
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: High-Pressure Sodium
Color: Cool White
Finish: Clear
Lumens: 4000
Color Temperature: 1900K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/​Ballast: S68
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: Diameter: 0.75 in.