The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #MVR350CVBUXHOPAE

Multi-Vapor® PulseArc® HID, ED37, Mogul Screw E39, 350W

SKU # 04316823738
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 350W
Lamp Style: Metal Halide, Extra High Output
Lumens: 34500
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 65
ANSI Code/​Ballast: M131
Operating Position: Vertical Base Up ±15°
Packaging: 6/Case

HID; Bulb: ED37; Base: Mogul Screw E39; 350W; Lamp Style: Metal Halide, Extra High Output; Average Life - hrs: 20000; Lumens: 34500; Color Temperature: 3700K