Menu Search
Search
EYE LIGHTING #S750R57C250V

Lamp, HID; R57; Mogul Screw E39; 750W

SKU # 78912592063 Manufacturer Series: EYE
Type: HID
Bulb Shape: R57
Bulb: R-57
Base: Mogul Screw (E39)
Watts: 750W
Lamp Style: Mercury Vapor, Self-Ballasted
Color: Clear
Lumens: 14000
Color Temperature: 4000K
Average Life - hrs: 16000
Length: 12-7/16 in.
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: R57; Base: Mogul Screw E39; 750W; Lamp Style: Mercury Vapor, Self-Ballasted; Color: Clear; Average Life - hrs: 16000; Lumens: 14000; Color Temperature: 4000K