Menu Search
Search
BALLAST PRODUCTS DIVISION #H36GW-1000/DX

Lamp, Mercury Vapor, BT-56, Blown Tubular, 1000W 120V AC

SKU # 79938501160
Type: Mercury Vapor
Bulb Shape: BT56
Bulb: Blown Tubular
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: Blown Tubular
Voltage: 120V AC
Color: Cool White
Lumens: 56000
Color Temperature: 4000K
Average Life - hrs: 24000
Length: 15.37 in.
CRI: 45
ANSI Code/​Ballast: H36
Operating Position: Universal

Lamp: Mercury Vapor; Bulb Shape: BT-56; Bulb: Blown Tubular; Base: Mogul Screw (E39); Watts: 1000W; Voltage: 120V AC; Color: Cool White; Lumens: 56000: Color Temperature: 4000K; Average Life - hrs: 24000; CRI: 45; Contains Mercury: