Menu Search
Search
SIGNIFY #F17T8/TL850/PLUS/ALTO-30PK

Philips Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU # 78667728096 Manufacturer Series: PLUS 800

Compare

Maximum number of products selected.
View more versions of this product
Color Temperature: 5000K
Color: Daylight
Lumens: 1325
Type: Programmed Start Fluorescent Light Bulb
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: TL 841
Average Life - hrs: 44000
Length: 24
CRI: 82
Packaging: 30 (priced per lamp)
Contains Mercury: Yes