Menu Search
Search
SIGNIFY #F96T12/C50

Philips™ Lamp, Fluorescent; T12; 1-Pin; 75W

SKU # 78667734170
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Watts: 75W
Lamp Style: Tubular, Slimline, Instant Start
Color: Daylight
Lumens: 4650
Color Temperature: 5000K
Average Life - hrs: 12000
Length: 96 in.
CRI: 92
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 1-Pin; 75W; Lamp Style: Tubular, Slimline, Instant Start; Color: Daylight; Average Life - hrs: 12000; Lumens: 4650; Color Temperature: 5000K