Menu Search
Search
SIGNIFY #F32T8/ADV841-ALTO-TG-30PK

Philips Lamp, Coated Fluorescent; T8; 32W; 4100K

SKU # 78667728339 Manufacturer Series: TuffGuard
Type: Coated Fluorescent
Bulb Shape: T8
Bulb: 32W
Base: Medium Bi-Pin (G13)
Watts: 32W
Color: ADV 841
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 48 in.
CRI: 85
ANSI Code/​Ballast: Universal Start
Packaging: 25 (Priced per lamp)
Contains Mercury: Yes
Coating: TeflonĀ®

Additional Info: Utilizes ALTO Technology. Energy Saving