Menu Search
Search
SHAT-R-SHIELD #13010

Lamp, Coated Fluorescent; T5; 13W; 90V; 4100K

SKU # 72658513010
Type: Coated Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin G5
Watts: 13W
Lamp Style: Shatter-Resistant
Voltage: 90V
Color: Cool White
Lumens: 930
Color Temperature: 4100K
Average Life - hrs: 8000
Length: 20.9 in.
CRI: 60
Packaging: 25
Contains Mercury: Yes
Coating: Copolymer

Additional Info: Diameter: 0.63 in.