Menu Search
Search
SHAT-R-SHIELD #81083

Lamp, Coated Fluorescent; T12; U-Bent, Shatter-Resistant; 40W; 4100K

SKU # 72658581083
Type: Coated Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin (G13)
Watts: 40W
Lamp Style: U-Bent, Shatter-Resistant
Color: Cool White
Lumens: 2300
Color Temperature: 4100K
Average Life - hrs: 21000
Length: 22.44 in.
CRI: 90
Packaging: 12
Contains Mercury: Yes
Coating: Copolymer

Additional Info: Diameter: 1.50 in., Mean Lumens: 1955.