Menu Search
Search
OSRAM SYLVANIA LAMPS #FP28/841/ECO

Lamp, Fluorescent; T5; Medium Bi-Pin; 28W

SKU # 04613520902
RoHS Compliant

Compare

Maximum number of products selected.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Linear
Color: Cool White
Lumens: 2900 Initial / 2755 Mean
Color Temperature: 4100K
Average Life - hrs: 36000
Length: 48 in.
CRI: 85
Packaging: 40
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: Medium Bi-Pin; 28W; Lamp Style: Linear; Color: Cool White; Average Life - hrs: 36000; Lumens: 2900 Initial / 2755 Mean; Color Temperature: 4100K