Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F96T8/SPX41/HO

Fluorescent, T8, R17d, 86W, 216V

SKU # 04316812534
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: R17d
Watts: 86W
Lamp Style: Linear
Voltage: 216V
Color: TL841
Lumens: 8200
Color Temperature: 4100K
Average Life - hrs: 18000
Length: 96 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: R17d; 86W; Lamp Style: Linear; 216V; Color: TL841; Average Life - hrs: 18000; Lumens: 8200; Color Temperature: 4100K