Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F60T12/D-15PK

Fluorescent, T12, 1-Pin Fa8, 50W

SKU # 04316823076
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin (Fa8)
Watts: 50W
Lamp Style: Tubular, Instant Start
Color: Daylight
Lumens: 3000
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 60 in.
CRI: 75
Packaging: 15/Case
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 1-Pin Fa8; 50W; Lamp Style: Tubular, Instant Start; Color: Daylight; Average Life - hrs: 12000; Lumens: 3000; Color Temperature: 6500K