Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F30T12/SP41RSECO

Fluorescent Lamp, 30W, Medium Bi-Pin (G13), Plug-In

SKU # 04316880088
Type: Rapid Start Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-12
Base: Medium Bi-Pin (G13), Plug-In
Watts: 30W
Lamp Style: Straight Linear
Voltage: 215V
Color: Cool White
Lumens: 2350 Initial, 2120 Mean
Color Temperature: 4100K
Average Life - hrs: 18000 hr.
Length: 36 in.
CRI: 72
ANSI Code/​Ballast: 1004-1
Packaging: 24/Case
Contains Mercury: 4.95 mg