Menu Search
Search
OSRAM SYLVANIA LAMPS #CF13DS/E/841/20318

Lamp, CFL, T4, Twin Tube, 13W 46V

SKU # 04613520318
Type: CFL
Bulb Shape: T4
Bulb: Twin Tube
Base: 4-Pin (2GX7)
Watts: 13W
Voltage: 46V
Amps: Ballast Dependent
Color: Cool White
Finish: Opaque
Lumens: 800 Initial / 720 Mean
Color Temperature: 4100K
Average Life - hrs: 10000
Length: 6.2 in.
CRI: 82
Packaging: 50
Contains Mercury: Yes

Lamp: CFL; Bulb Shape: T4; Bulb: Twin Tube; Base: 4-Pin 2GX7; Watts: 13W; Voltage: 46V; Color: Cool White; Lumens: 800 Initial / 720 Mean: Color Temperature: 4100K; Average Life - hrs: 10000; CRI: 82; Contains Mercury: Yes

Additional Info: 0.255 A