Menu Search
Search
EIKO #SP65/41/MED

Customer Item

SKU # 03129305293

Compare

Maximum number of products selected.
Type: CFL
Bulb: Spiral
Base: E26 (Medium)
Watts: 65W
Voltage: 120V
Color: Bright White
Lumens: 4300
Color Temperature: 4100K
Average Life - hrs: 10,000 hr.
Length: 9.45 in.
CRI: >80
Contains Mercury: Yes

EIKO SP65/41/MED 65W 120V SPIRAL 41

Additional Info: Not for use with dimmers, electronic timers, photocells, totally enclosed fixtures, motion/occupancy sensors, or where directly exposed to water.