Menu Search
Search
EMERSON #22002200A

Appleton Lamp Guard, 200 W, A-Lamp, Closed Bottom Guard, 1.50 in. Collar Dia

SKU # 03628329027
Guard Type: Incandescent Lamp Guard
Guard Style: Closed Bottom
Material: Steel, Zinc-plated
Diameter: 1.5 in.
Lamp Type: A-Lamp
Lamp Watts: 200W