Menu Search
Search
WALLMAX #BLHE-162DU50

LED High Bay Luminaire, LED Lamp, 162 w, 120 to 277 V

SKU # 76762791432 Manufacturer Series: Series Eco
RoHS Compliant
Fixture Type: LED High Bay Luminaire
Input Watts: 162 w
Voltage: 120-277V
Lamp: LED
CRI: 80-CRI
CCT: 5000K
Lumens: 20,850 lm
Dimmable: 0 to 10 V Dimmable
Dimensions: LxWxH: 23.82 x 17.32 x 3.64 in.
Lens: Acrylic
Material: Steel
Finish: White
Mounting: V-Hook
Approx Wt: 14.78 lb.
Certifications: UL, cULus, DLC Listed

The Eco High Bay series is a cost-effective and quality solution for lighting warehouses, distribution centers, manufacturing facilities, big box retailers and other industrial applications. A dimmable and compact product made of galvanized steel housing