Menu Search
Search
RAB LIGHTING #HAYBAY180/D10

High Bay Light Fixture, LED Lamp, 180 w, 27, 051 lm

SKU # 01981352032
RoHS Compliant
Fixture Type: LED High Bay Light Fixture
Input Watts: 180 w
Voltage: 120-277V AC, 108-250V DC
Driver: 0 to 10 V Dimming
Lamp: LED
CRI: 73-CRI
CCT: 5000K
Lumens: 27051
Dimmable: Yes
Dimensions: WxH: 11-7/8 x 9-5/8 in.
Material: Die-cast Aluminum
Finish: Polyester Powder Coated
Mounting: 3/4 in. NPS Hook
Approx Wt: 14.7 lb.
Certifications: UL-Listed, IESNA LM-79 and LM-80