Menu Search
Search
HALCO LIGHTING #RHB100/110U/50

ProLED® High Bay, Round; Aluminum; 10.18 in. Dia.; 100W; 120/277V; LED; 5000K

SKU # 80715410254 Manufacturer Series: RHB
RoHS Compliant
Fixture Type: Round High Bay
Reflector Type: Aluminum
Reflector Size: 10.18 in. Dia.
Input Watts: 100W
Voltage: 120/277V
Lamp: LED
CCT: 5000K
Lumens: 12968
Dimmable: Yes
Lens: Polycarbonate
Finish: Black
Mounting: 1/2 in. NPT Steel Hook
Distribution: 110 deg
Approx Wt: 5.7 lb.
Certifications: DLC
Retrofit: Yes

Additional Info: Equivalent wattage: 250W MH.