Menu Search
Search
EATON CROUSE-HINDS SERIES #PVM11L2A/UNV1

High/Low Bay Luminaire, LED Lamp, 89 w, 11,034 lm

SKU # 66227641954 Manufacturer Series: PVM
Country of Origin: United States - Subject to change
Fixture Type: High/Low Bay Luminaire
Input Watts: 89 w
Voltage: 120-277V AC, 108-250V DC
Driver: 0 to 10 VDC Dimming
Lamp: LED
CRI: 70-CRI
CCT: 5000K
Lumens: 11034
Dimmable: Yes
Dimensions: HxW: 11 x 11.62 in.
Lens: Heat/Impact Resistant Glass
Material: Die-cast Aluminum
Finish: Corro-Freeā„¢ Epoxy Powder Coated
Mounting: 3/4 in. Pendant
Mounting Height: 60 ft.
Distribution: Type V
Approx Wt: 20.8 lb.
Certifications: UL-1598/1598A, cUL, DLC-Listed, CSA C22.2 No. 250, NEC/CEC Certified, CE-Marked