Menu Search
Search
LIGHTING #W8-H45-85-UNB

LEI Linear LED Fixture, LED Lamp, 138 w, 8 ft. L x 4.5 in. W

SKU # 43713899945 Manufacturer Series: Series WDL
Type: Linear LED Fixture
Lens: Frosted Tube
Fixture Width: 4.5 in.
Fixture Length: 8 ft.
Fixture Depth: 1/8 in.
Lamp Type: LED
Driver: Class 2, Universal
Voltage: 120-277V AC
CCT: 4500K
Lumens: 17,690 Im
Watts: 138W
CRI: 85-CRI
Housing: Aluminum
Certifications: UL-1598, ETL Listed, DLC Listed, CSA C22.2 no. 250.0, ANSI/NSF 2

The WDL Series is an energy efficient linear LED fixture designed specifically for heavy hosedown applications. A proprietary two point closure system comprised of heavy duty stainless steel end caps and custom molded gaskets assure a positive seal. The c