Menu Search
Search
HALCO LIGHTING #24EPL50/850/LED

ProLED Flat Panel; LED; Edge Lit; White; 2 x 4 ft.: 120-277V; 50W; 5000K

SKU # 80715481968
RoHS Compliant
Type: Flat Panel
Style: Edge Lit
Mounting: Ceiling
Lens: Frosted
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Type: LED
Lamp Included: Yes
Voltage: 120-277V
CCT: 5000K
Lumens: 5030
Watts: 50W
CRI: 82
Dimmable: Yes
Finish: White
Certifications: DLC QPL

HLT 24EPL50/850/LED 50W LT FX

Additional Info: Useful Life: 50,000 hr. Dimmable, 0-10V.