Menu Search
Search
HALCO LIGHTING #24EPL50/840/LED

Flat Panel; LED; Edge Lit; White; 2 x 4 ft.: 120-277V; 50W; 4000K

SKU # 80715481967
Type: Flat Panel
Style: Edge Lit
Mounting: Ceiling
Lens: Frosted
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Type: LED
Lamp Included: Yes
Voltage: 120-277V
CCT: 4000K
Lumens: 5100
Watts: 50W
CRI: 82
Dimmable: Yes
Finish: White
Certifications: DLC QPL

Additional Info: Useful Life: 50,000 hr. Dimmable, 0-10V.