Menu Search
Search
SIGNIFY #JS4A232UNVSO

Lightolier Standard, Low-Profile 48 in. 32T8 120-277V

SKU # 78603210502 Manufacturer Series: JS4A
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 8.63 in.
Fixture Depth: 2.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic

Fluorescent Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 48; Fixture Width - in - 8.63; Fixture Depth - in - 2.75; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Prismatic Acrylic; Manufacturer Brand - Jetstar; Manufacturer Model - JS4A