Menu Search
Search
COOPER LIGHTING SOLUTIONS #WS-432A-UNV-EB81-U

Wraparound Luminaire, 32T8 Lamp, 48 in. L x 14 in. W x 2.63 in. D Fixture, 4 Lamp

SKU # 66240119133 Manufacturer Series: WS Series
Wrapround Fixture Type: Specification, Low-Profile
Fixture Length: 48 in.
Fixture Width: 14 in.
Fixture Depth: 2.63 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Prismatic Acrylic