Menu Search
Search
COOPER LIGHTING SOLUTIONS #SS-296-120V-EB81-U

Halo Striplight, 96T8 Lamp, 96.00 in. L x 4.25 in. W x 3.62 in. D Fixture, 96 in. L Lamp

SKU # 66240023533 Manufacturer Series: SS Series
Fixture Type: Standard Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 2
Lamp Type: 96T8
Lamp Length: 96 in.
Ballast Voltage: 120V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 96.00 in; Fixture Width - 4.25 in; Fixture Depth - 3.62 in; Lamp Quantity - 2; Lamp Type - 96T8; Lamp Length - 96 in; Ballast Voltage - 120; Ballast Type - Electronic; Manufacturer Model - SS Series