Menu Search
Search
EMERSON #FVP240BU

Appleton Enclosed Industrial Fluorescent Fixture 8.60 in

SKU # 78138109076 Manufacturer Series: FV
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 8.6 in.
Fixture Depth: 5.7 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F40T12
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Fiberglass
Lens: Polycarbonate
Enclosure Rating: Hazardous Location
Explosion Proof Certified: No

Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 8.60 in; Depth - in - 5.70 in; Length - in - 48.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - F40T12; Voltage - 120-277; Ballast - Electronic; Housing - Fiberglass; Lens - Polycarbonate; Enclosure Rating - Hazardous Location; Explosion Proof Certified - No; Additional Information - Rating: Cl 1, Div 2, Marine Nema 4X; Manufacturer Series - FV

Additional Info: Rating: Cl 1, Div 2, Marine Nema 4X