Menu Search
Search
ACUITY BRANDS #2WRT-G432A12125MVOLT1/4GEB10IS

Lithonia Lighting® Grid Troffer 2 ft x 4 ft

SKU # 78423117635 Manufacturer Series: WRT

Compare

Maximum number of products selected.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.12 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.12 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Additional Information - Wet Location Troffer, Gasketing Beween the Lens, Door Frame, Housing and Mounting Surface; Manufacturer Model - WRT