Menu Search
Search
TECHNICAL CONSUMER PRODUCTS #20715

LED Exit Sign Retrofit Kit, 1.2W, T-6 1/2, Candelabra (E12), 219000 hrs, 4.75 in.

SKU # 76214820728
Accessory Type: Conversion Kit
Kit Type: Exit Light Lamp Retrofit
Lamp: LED

Emergency Exit Light Conversion Kits: Kit Type - Exit Light Lamp Retrofit; Lamp - LED; Additional Information - Candelabra Base, 2 Adapter, Color: Red, M.O.L.: 4.75 in., Input Voltage: 120V, Watts Per Lamp: 1.2W, Bulb Shape: T-6-1/2, Operating Temperature: -4 to 104 deg F

Additional Info: Candelabra Base, 2 Adapter, Color: Red, M.O.L.: 4.75 in., Input Voltage: 120V, Watts Per Lamp: 1.2W, Bulb Shape: T-6-1/2, Operating Temperature: -4 to 104 deg F