Menu Search
Search
SIGNIFY #0120255

Dual-LiteĀ® Sealed Lead Acid Battery, 6 VDC, 4.5Ah

SKU # 78252083051
Accessory Type: Emergency Lighting Battery Pack
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V DC
Watts: 20W
Amp Hours: 4.5Ah
Construction: Sealed Lead Acid
Size WxHxD: 4.35 x 1.91 x 2.81 in.
Amps: 4-4.5A
Life - hrs: 20 Hour at 25 deg C