Menu Search
Search
SIGNIFY #UFO-5W

Dual-LiteĀ® Fluorescent Emergency T8, T10, T12, HO VHO, PL 4-Pin

SKU # 78252083000 Manufacturer Series: Lampak
Warning – California Prop 65
Accessory Type: Battery Pack
Voltage: 120/277V AC
Watts: 20-110W
Battery Type: Fluorescent Emergency
Lamp Type: T8, T10, T12, HO VHO, PL 4-Pin
Number of Lamps: 1
Style/​Life: Ni-Cad, 90-min

Emergency Fluorescent Light Battery Packs: Battery Type - Fluorescent Emergency; Lamp Type - T8, T10, T12, HO VHO, PL 4-Pin; Watts - 20-110; Number of Lamps - 1; Lumen Output - 600-700; Voltage - 120/277VAC; Style/Life - Ni-Cad, 90-min; Manufacturer Series - Lampak

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.