Menu Search
Search
SIGNIFY #12-255

Dual-LiteĀ® Emergency Lighting Battery Pack 1

SKU # 78252092631
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 4.5
Construction: Lead Calcium

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 4.5; Construction - Lead Calcium