Menu Search
Search
SIGNIFY #0120822

Dual-LiteĀ® Emergency Fixture Battery Pack, 2.4VDC, Nickel Cadmium

SKU # 78252085146
Accessory Type: Emergency Fixture Battery Pack
Quantity: 1
Voltage: 2.4V DC
Construction: Nickel Cadmium
Size WxHxD: 1.14 x 0.89 x 2.13 in.
Amps: 600mA
Life - hrs: 5 hrs at 25 deg C