Menu Search
Search
POWER SONIC #PS640I

Emergency Lighting Battery Pack 1

SKU # 78823092000 Manufacturer Series: PS
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 4.6
Construction: Lead Calcium

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 4.6; Construction - Lead Calcium; Additional Information - Terminals: Quick Disconnect Tabs 0.187" x 0.032"; Manufacturer Series - PS

Additional Info: Terminals: Quick Disconnect Tabs 0.187" x 0.032"