Menu Search
Search
NATIONAL POWER BATTERY #GS032R2

Emergency Lighting Battery Pack 1

SKU # 78030092003
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 12
Construction: Pure Lead

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 12; Construction - Pure Lead; Additional Information - Terminals: Quick Disconnect Tabs

Additional Info: Terminals: Quick Disconnect Tabs