Menu Search
Search
LIGHTGUARD #LC-310

Emergency Lighting Battery Pack 1

SKU # 78291092120 Manufacturer Series: F85
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Construction: Lead Calcium

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Construction - Lead Calcium; Additional Information - Dimensions: 6.50x6.25x3.35 in; Manufacturer Series - F85, L85W, B170G, GC80, LC80

Additional Info: Dimensions: 6.50x6.25x3.35 in