Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #927

Miniature Incandescent Lamp, 7W, T-5, Glass Wedge (W2.1x9.5d) Base, 6V, 1.49 in. L, 50 hrs

SKU # 04316813485
Accessory Type: Lamp
Voltage: 6V
Watts: 7W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Glass Wedge
Bulb Shape: T5
Amps: 1.2A
Life - hrs: 50 hr.

Miniature Light Bulbs: Type - Miniature Incandescent Lamp; Bulb - T-5; Base - Glass Wedge (W2.1x9.5d); Service - Emergency; Voltage - 6V; Amps - 1.2A; Watts - 7W; Life - hrs - 50 hrs; Packaging - 50; Lumens - 101; MOL - 1.49 in.; Additional Information - Filament Type: C-2R, Bulb Diameter: 0.625 in.

Additional Info: Lumens: 101. MOL: 1.49 in.