Menu Search
Search
EIKO #908

Miniature Lamp, 9W, 6V, T-5, Wedge Base, 0.62 in., 50 hrs

SKU # 03129341014
Accessory Type: Lamp
Voltage: 6V
Watts: 9W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Amps: 1.5A
Life - hrs: 50 hr.