Menu Search
Search
EIKO #927

Miniature Lamp, 7.20W, 6V, T-5, Wedge Base, 0.62 in., 50 hrs

SKU # 03129349682
Accessory Type: Lamp
Voltage: 6V
Watts: 7W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: Wedge
Bulb Shape: T5
Amps: 1.2A
Life - hrs: 50 hr.

Additional Info: Lumens: 101. MOL: 1.5 in.