Menu Search
Search
EIKO #210

Miniature Lamp, 11.57W, 6.5V, B-6, D.C. Bayonet Base, 0.79 in., 100 hrs

SKU # 03129340454
Accessory Type: Lamp
Voltage: 6.5V
Watts: 16.42W
Lamp Type: Replacement Miniature Incandescent Bulb
Base: BA15d
Bulb Shape: B6
Amps: 1.78A
Life - hrs: 100 hr.

Miniature Light Bulbs: Type - Miniature Light Bulb; Bulb - B-6; Base - D.C. Bay. (BA15d); Service - Emergency Lighting; Voltage - 6.5V; Amps - 1.78A; Life - hrs - 100 hrs; Packaging - (priced per lamp)

Additional Info: Lumens: 190. MOL:1.75 in.