Menu Search
Search
COOPER LIGHTING SOLUTIONS #RKRI

Halo Retrofit Kit, 0.9 W, 120VAC, Intermediate Base

SKU # 66240021363 Manufacturer Series: Sure-Lites
Accessory Type: Lamp
Voltage: 120V AC
Watts: 0.9W
Lamp Type: LED
Base: Intermediate
Service: Exit Sign

Emergency Lighting Lamps: Lamp Type - LED; Base - Intermediate; Service - Exit Sign; Voltage - 120VAC; Watts - 0.9; Additional Information - Red; Manufacturer Series - Sure-Lites

Additional Info: Red