Menu Search
Search
COOPER LIGHTING SOLUTIONS #FBP240U

Halo Fluorescent Battery Pack, Ni-Cad, 90-min, 120/277VAC, 1 Lamp

SKU # 66240011205 Manufacturer Series: FBP
Accessory Type: Battery Pack
Voltage: 120/277V AC
Watts: 17-215W
Battery Type: Fluorescent Emergency
Lamp Type: T8, T10, T12, HO VHO, PL 4-Pin
Number of Lamps: 1
Style/​Life: Ni-Cad, 90-min

Additional Info: Input: Universal 120 to 277VAC