Menu Search
Search
COOPER LIGHTING SOLUTIONS #EBPLED14W

Sure-LitesĀ® Emergency Battery Pack, 120/277 V, 14 w, Steel LED Lamp

SKU # 08008373227
Accessory Type: Emergency Battery Pack
Voltage: 120/277V
Watts: 14W
Construction: Steel
Battery Type: Ni-Cad
Lamp Type: LED
Fixture Type: Lighting
Size WxHxD: WxHxD: 2.19 x 1.15 x 15.38 in.
Life - hrs: 90 min

When AC power fails, the Sure-Lites emergency battery pack LED (EBP) automatically switches to emergency mode. The EBP maintains illumination of an LED fixture for a minimum of 90 minutes. The product line is UL924 classified for field retrofit installati