Menu Search
Search
COOPER LIGHTING SOLUTIONS #02650SP

Halo Battery, Emergency, 10 Ah, Pure Lead

SKU # 66240010925
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 10
Construction: Pure Lead