Menu Search
Search
BIG BEAM EMERGENCY SYTEMS #L640

Emergency Lighting Battery Pack 1

SKU # 78633135810
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 40
Construction: Lead Acid

Emergency Lighting Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 40; Construction - Lead Acid; Additional Information - Dimensions: 16.5 inH x 15.0 inW x 6.0 inD

Additional Info: Dimensions: 16.5 inH x 15.0 inW x 6.0 inD