Menu Search
Search
BIG BEAM EMERGENCY SYTEMS #S68

Emergency Lighting Battery 6 V

SKU # 78633120050
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 7
Construction: Lead Calcium