Menu Search
Search
BIG BEAM EMERGENCY SYTEMS #L6100S

Emergency Lighting Battery 6 V

SKU # 78633135820
Accessory Type: Battery
Type: Emergency Lighting Battery Pack
Quantity: 1
Voltage: 6V
Amp Hours: 100
Construction: Pure Lead

Batteries: Type - Emergency Lighting Battery Pack; Quantity - 1; Voltage - 6; Amp Hours - 100; Construction - Pure Lead; Additional Information - Refillable lead acid, Replacement battery for S6L series lighting system

Additional Info: Refillable lead acid, Replacement battery for S6L series lighting system