Menu Search
Search
BATTERY CENTER #PS-445

Emergency Lighting Battery, 1, 4V, 4.5 Ah, Lead Acid, PS

SKU # 40065698741 Manufacturer Series: PS
Accessory Type: Battery
Type: Emergency Lighting Battery
Quantity: 1
Voltage: 4V
Amp Hours: 4.5
Construction: Lead Acid

BC PS-445 POWER SONIC 4 V 4.5A