Menu Search
Search
BATTERY CENTER #PS-12750

Emergency Lighting Battery, 1, 12V, 75 Ah, Lead Acid, PS

SKU # 40065698743 Manufacturer Series: PS
Accessory Type: Battery
Type: Emergency Lighting Battery
Quantity: 1
Voltage: 12V
Amp Hours: 75
Construction: Lead Acid

BC PS-12750 POWER SONIC 12 V 7