Menu Search
Search
ACUITY BRANDS #PS600QD-M12

Lithonia Lighting® Fluorescent Emergency T8, T10, T12

SKU # 78423101187 Manufacturer Series: PowerSentry
Accessory Type: Battery Pack
Voltage: 120/277V AC
Battery Type: Fluorescent Emergency
Lamp Type: T8, T10, T12
Number of Lamps: 1
Style/​Life: Ni-Cad, 90-min

Emergency Fluorescent Light Battery Packs: Battery Type - Fluorescent Emergency; Lamp Type - T8, T10, T12; Number of Lamps - 1; Lumen Output - 600; Voltage - 120/277VAC; Style/Life - Ni-Cad, 90-min; Manufacturer Series - PowerSentry